DESCRIPTION

  • Lightweight, safe to handle, and easy to install
  • Made in the USA
  • Meets ASTM standard D2661 and D3311
  • Provides superior performance by being capable of withstanding the rough treatment normally received on construction sites, even at below zero temperatures

Hub x Hub Left Heel 90 Degree Inlet Elbow

ADWV9LHIPPK

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-1784, ASTM D-2661, ASTM D-2665, ASTM D-3311
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Material
Plastic
Material Type
ABS
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40
Size
4 in x 4 in x 4 in
Type
DWV, Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday