In-Line Bypass Washing Machine Valve in Polished Chrome

You last purchased this on
 
Mueller Industries

In-Line Bypass Washing Machine Valve in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Industries

In-Line Bypass Washing Machine Valve in Polished Chrome

  • Fast #
  • Part #M102204
  • Item #4063569
  • Manufacturer Part #102204
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Threaded
End Connections:
Threaded
Material:
Brass
UL Listed:
No
Valve Size:
1/2 in