• Cart

DESCRIPTION

  • For use with IPS PE pipe
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Industries IPS Water Service Insert Fitting Coupling

MH15408N

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass