DESCRIPTION

  • Made in the USA
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • NSF approved
  • UL 25-50 rated

Mueller Industries Line Set Mini-Split

M408200B6

Manufacturer Part #: 40820300B6

Length:

SPECIFICATIONS

ASTM Specifications
ASTM C-534
Length
30 ft
Line Set Type
Mini-Split
Liquid Line OD
1/4 in
Material
Copper, Rubber
Material Type
Elastomer
Suction Line OD
1/2 in
UL Listed
Yes

Print