DESCRIPTION

  • Solder end connection

Mueller Industries Line Set Standard

M614200

Manufacturer Part #: 61420400

Length:

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM D-1056, ASTM E-84
Length
40 ft
Line Set Type
Standard
Liquid Line OD
3/8 in
Material
Copper, Rubber
Material Type
Elastomer
Suction Line OD
7/8 in

Print