• Cart

DESCRIPTION

Mueller Industries T-2360 Series Mechanical Joint x Flanged Ductile Iron-Rubber Resilient Seated Waterworks Tapping Valve

MT236019OL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B16.1, ANSI C111, ANSI C509, ANSI C550
ASTM Specifications
ASTM A-126 Class B
AWWA Specifications
AWWA C-111, AWWA C-509, AWWA C-550
Coating
Fusion Epoxy
Collection
T-2360 Series
End Connection 1
Mechanical Joint
End Connection 2
Flanged
End Connections
Mechanical Joint x Flanged
FM Approved
Yes
MSS Specifications
MSS SP-60
Material
Ductile Iron, Rubber
Maximum Pressure
250 psig
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes
Valve Body Style
Resilient Seated
Valve Disc Material
Cast Iron
Valve Size
3 in
Valve Stem
Non-rising Valve Stem
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY