• Cart

DESCRIPTION

Mueller Industries Mechanical Joint Tapping Sleeve

MH619U

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
8 in
Fitting Size 2
6 in
Fitting Sizes
8 in x 6 in
Fitting Type
Reducing
MSS Specifications
MSS SP-60
Material
Cast Iron