• Cart

DESCRIPTION

Mueller Industries Duraguard™ Mini Line Set

M408700B6

Length:

SPECIFICATIONS

ASTM Specifications
ASTM E-84
Collection
Duraguard™
Length
25 ft
Liquid Line OD
1/4 in
Material
Copper
Suction Line OD
1/2 in
UL Listed
Yes

Starting at
$103.88
EACH
  • QUANTITY