• Cart

DESCRIPTION

Mueller Industries MIPT x Pack Joint Water Service Brass Tee

MP15383N

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
MIPT
End Connection 2
MIPT
End Connection 3
Pack Joint
End Connections
MIPT x Pack Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass