DESCRIPTION

  • Excellent performer due to a 2000 PSI stress design
  • Made in the USA
  • Meets ASTM standard D2665 and D 3311
  • Not affected by either galvanic or electrolytic action

Male PVC Trap Adapter with Nut and Washer

PDWVMTAN

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
End Connection 1
Male
End Connection 2
Male
End Connections
Male
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
DWV-PVC