• Cart

DESCRIPTION

Mueller Industries PVC Pack Joint x MIPT Water Service Brass U Branch

MV15361NF712

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
PVC Pack Joint
End Connection 2
MIPT
End Connection 3
MIPT
End Connections
PVC Pack Joint x MIPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 1 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass
Width
7-1/2 in