DESCRIPTION

  • Made in the USA
  • Meets ASTM standard D2665
  • Meets ASTM standard D3311
  • Smooth walls prevent scaling and provide for free flow

Mueller Industries DWV Hub Schedule 30 PVC 22-1/2 Degree Elbow

PDWV302

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2665, ASTM D-3311
End Connection 1
DWV Hub
End Connection 2
DWV Hub
End Connections
DWV Hub
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
DWV-PVC