DESCRIPTION

  • Made in the USA
  • Meets ASTM standard D2665
  • Meets ASTM standard D3311
  • Smooth walls prevent scaling and provide for free flow

Mueller Industries Hub Schedule 30 PVC DWV Cap

PDWV30CAP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
3 in
Fitting Sizes
3 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
DWV-PVC