DESCRIPTION

  • Note for all Charlotte pipe material: Charlotte pipe and Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application

Spigot ABS Tee

ADWVDFTSM

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 1498, ANSI 1784, ANSI D2466
End Connection 1
Spigot
End Connection 2
Spigot
End Connection 3
Spigot
End Connection 4
Hub
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Size 4
3 in
Material
Plastic
Material Type
ABS
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
3 in x 3 in x 3 in
Type
DWV, Straight