DESCRIPTION

  • Made in the USA

Spigot x NPSM Threaded Tray Plug Adapter

ADWVTRAYPAJ

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2661
End Connection 1
Spigot
End Connection 2
NPSM Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Plastic
Material Type
ABS
Size
1-1/2 in x 1-1/2 in
Type
DWV, Straight