1-1/4 x 1 in. Copper Reducer Coupling
Streamline® 1-1/4 x 1 in. Copper Reducer Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- ASME:
- ASME B16.22, ASME B16.29, ASME B1.20.1
- ASTM:
- ASTM B-88, ASTM B-280, ASTM B-75
- Clean Bagged:
- No
- Collection:
- Streamline®
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 1 in
- Fitting Type:
- DWV, Reducing
- Material:
- Copper
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes