This product requires certification to purchase.

3/4 in. Copper Press 90° Male Elbow

Mueller Industries

Streamline® 3/4 in. Copper Press 90° Male Elbow

  • Fast #
  • Part #MPF01531
  • Item #7342052
  • Manufacturer Part #PF 01531
5 out of 5 Customer Rating
Brand image
Mueller Industries

Streamline® 3/4 in. Copper Press 90° Male Elbow

  • Fast #
  • Part #MPF01531
  • Item #7342052
  • Manufacturer Part #PF 01531
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 120 Pallet: 4320
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Streamline® PRS
  • For Plumbing or mechanical applications
  • Available sizes ranging from 1/2” to 4” in diameter
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Press
End Connection 2
MPT
End Connections
Press x MPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Pressure - Maximum
300 psi
Characteristics & Features
Clean Bagged
No
Collection
Streamline®
Fitting Type
Elbow
Material
Wrot Copper
Material Type
C12200
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME B16.51
ASTM
ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
No
UPC
685768394617