3/4 x 5/8 x 1-53/100 in. Sweat Domestic Copper Reducing Coupling
Streamline® 3/4 x 5/8 x 1-53/100 in. Sweat Domestic Copper Reducing Coupling
All Sizes
Product Details
Product Details
- For use in above-ground potable water supply systems
- Constructed of high-grade copper or bronze materials
- Made to applicable ASME standards B16.15, B16.18, B16.22, B16.24, B16.50, B1.20.1
- Wrot fittings meet NSF 61G
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- ASME:
- ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
- ASTM:
- ASTM B-280, ASTM B-75, ASTM B-88
- Clean Bagged:
- No
- Collection:
- Streamline®
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 5/8
- Fitting Sizes:
- 3/4 in x 5/8 in
- Fitting Type:
- Coupling, Reducing
- Length:
- 1-53/100
- Material:
- Wrot Copper
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Weight:
- 0.06