Streamline® 3/8 OD CXCXC TEE XHP

Part #MXHP04000  |  Item #7332474  |  Manufacturer Part #X 04000

$7.65 EACH

Type:

MXHP04000

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Streamline®

End Connection 1: Sweat

End Connection 2: Sweat

End Connection 3: Sweat

End Connections: Sweat

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Size 3: 3/8 in

Fitting Sizes: 3/8 in

Material: Wrot Copper

Maximum Pressure: 1885 psi

Maximum Temperature: 250

Type: MXHP04000

Weight: 0.03