Streamline® 7/8X7/8X5/8 OD CXCXC TEE XHP

Part #MXHP14088  |  Item #7332434  |  Manufacturer Part #X 14088

$153.78 EACH

Type:

MXHP14088

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Streamline®

End Connection 1: Sweat

End Connection 2: Sweat

End Connection 3: Sweat

End Connections: Sweat

Fitting Size 1: 1-5/8 in

Fitting Size 2: 1-5/8 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1-5/8 in x 1-5/8 in x 3/4 in

Fitting Type: Reducing

Material: Wrot Copper

Maximum Pressure: 1885 psi

Maximum Temperature: 250

Type: MXHP14088

Weight: 1.10