This product requires certification to purchase.

1/2 in. Copper x MNPT Male Adapter

Mueller Industries

Streamline® PRS™ 1/2 in. Copper x MNPT Male Adapter

  • Fast #
  • Part #MWB01131
  • Item #1669730
  • Manufacturer Part #WB01131
5 out of 5 Customer Rating
Brand image
Mueller Industries

Streamline® PRS™ 1/2 in. Copper x MNPT Male Adapter

  • Fast #
  • Part #MWB01131
  • Item #1669730
  • Manufacturer Part #WB01131
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
MNPT
End Connections
Sweat x MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Collection
Streamline® PRS™
Fitting Type
Male Adapter
Material
Wrot Copper
Warranty & Product Information
ASME
ASME B16.15, B16.18, B16.22, B16.24, B16.50, B1.20.1
NSF
NSF 61G
NSF Certified
Yes