7/8X7/8X5/8 OD CXCXC TEE XHP

You last purchased this on
 
Mueller Industries

Streamline® 7/8X7/8X5/8 OD CXCXC TEE XHP

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Industries

Streamline® 7/8X7/8X5/8 OD CXCXC TEE XHP

  • Fast #
  • Part #MXHP04032
  • Item #7332427
  • Manufacturer Part #X 04032
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Streamline®
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat x Female Sweat x Female Sweat
Fitting Size 1:
7/8 in
Fitting Size 2:
7/8 in
Fitting Size 3:
3/4 in
Fitting Sizes:
7/8 in x 7/8 in x 3/4 in
Fitting Type:
Tee
Material:
Wrot Copper
Maximum Temperature:
250
Pressure - Maximum:
1885 psi
Type:
MXHP04032
Weight:
0.20 lb