DESCRIPTION

Mueller Industries Wrot Copper x Copper x Copper Tee

MWB04049

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Material
Wrot Copper
Size
1 in x 1 in x 3/4 in