DESCRIPTION

  • Fine quality fittings
  • Made in the USA
  • Makes a branch connection of three pipes
  • Meets applicable industry standards
  • NSF approved

Mueller Industries Copper X FTG Street Tee

MW04131

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASME Specifications
ASME B16.22
End Connection 1
Copper
End Connection 2
FTG
End Connection 3
Copper
End Connections
Copper X FTG
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Material
Wrot Copper
NSF Certified
Yes
Size
3/4 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday