DESCRIPTION

Mueller Iron Pipe x Compression Ball Valve

MB25029N

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
AWWA Specifications
AWWA C-800
End Connection 1
Compression
End Connection 2
Compression
Lead Law Compliant
Yes
Material
Iron
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY