• Cart

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Lineseal III® Cast Iron Buna-N Wheel Handle Butterfly Valve

MB321119EOL

Valve Size:

SPECIFICATIONS

Collection
Lineseal III®
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Material
Cast Iron
Maximum Pressure
150 psi
Pressure Class
150#
Valve Body Style
Open Left
Valve Operator
Wheel Handle
Valve Seat Material
Buna-N
Valve Size
12 in
Valve Type
Butterfly Valve

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS