• Cart

Mueller A-2360 Series Mechanical Joint Cast Iron Open Left Resilient Wedge Gate Valve MA23623OL

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller A-2360 Series Mechanical Joint Cast Iron Open Left Resilient Wedge Gate Valve

MA23623OL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B2.1, ANSI C111, ANSI C509, ANSI C550
ASTM Specifications
ASTM A-126 Class B, ASTM B-138, ASTM B-21, ASTM B-62, ASTM B-98, ASTM D-1170, ASTM D-2000
AWWA Specifications
AWWA C-111, AWWA C-509, AWWA C-550
Application
Potable Water
Coating
Fusion Bonded Epoxy
Collection
A-2360 Series
Ductile Iron Pipe Type
Ductile Iron Mechanical Joint Pipe
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
Yes
Length
9 in
Material
Cast Iron
Maximum Pressure
250 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
125#
UL Listed
UL 262
Valve Body Style
Open Left
Valve Disc Material
Ductile Iron
Valve Operator
Wrench
Valve Port Opening
Full Port
Valve Size
3 in
Valve Stem
Non-rising Valve Stem
Valve Type
Resilient Wedge Gate Valve
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS