DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller NSF 61 Full Ductile Iron Mechanical Joint Open Right Resilient Wedge Tapping Valve

MT236219OR

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B2.1
AWWA Specifications
AWWA C-509, AWWA C-550
Coating
Fusion Bonded Epoxy
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Material
Ductile Iron
Maximum Pressure
250 psig
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Disc Material
EPDM
Valve Size
12 in
Valve Stem
Non-rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY