DESCRIPTION

Mueller Industries PVC Coated Copper Tubing

ACRPVCB

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Coating
PVC
Material
Copper
Outside Diameter
1/4 in
Pipe Tubing Size
1/4 in