DESCRIPTION

Mueller Pro-Gard® Resilient Wedge Gate Valve Ductile Iron Mechanical Joint Pipe

MA236023E414OL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B2.1
AWWA Specifications
AWWA C-509, AWWA C-550
Coating
Epoxy
Collection
Pro-Gard®
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Material
Ductile Iron
Maximum Pressure
250 psig
Valve Body Style
OS&Y
Valve Disc Material
EPDM
Valve Size
8 in
Valve Stem
Rising Valve Stem
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY