1-1/2 in. Cast Iron 250# Thread 20 Mesh Wye Strainer

You last purchased this on
 
Mueller Steam Specialty

1-1/2 in. Cast Iron 250# Thread 20 Mesh Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Steam Specialty

1-1/2 in. Cast Iron 250# Thread 20 Mesh Wye Strainer

  • Fast #
  • Part #M11MCIJ
  • Item #9209
  • Manufacturer Part #M6700700
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Screwed cap
  • 20 Mesh screen
  • Cast iron
  • Class 250
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM A-126-B
Application:
Commercial
BAA Compliant:
No
Cover Material:
Cast Iron
Depth:
5-4/5 in
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Height:
5-1/2 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
5-3/4 in
Material:
Iron
Maximum Temperature:
400
Mesh Size:
20
Minimum Temperature:
-20
NSF Certified:
No
Pressure - Maximum:
400 psi
Pressure Class:
250#
Recommended Valve Application:
Steam, Water
Strainer Type:
Wye
UL Listed:
No
Valve Body Material:
Iron
Valve Body Style:
Y Pattern
Valve Size:
1-1/2 in
Weight:
8 lb
Width:
3 in