1-1/4 in. 125# Wye Strainer

You last purchased this on
 
Mueller Steam Specialty

Model LF358 1-1/4 in. 125# Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Steam Specialty

Model LF358 1-1/4 in. 125# Wye Strainer

  • Fast #
  • Part #MLF358H
  • Item #3930174
  • Manufacturer Part #M6732324
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Threaded cap
  • 20 Mesh screen
  • Lead free bronze
  • Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
  • Lead free brass body and cap and 304 stainless steel screen
  • Special flared screen opening on upstream end to provides unrestricted flow through the strainer
  • Sizes 3/8 in. - 3 in. (10 - 80 mm)
  • Class 125
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASTM:
ASTM C-87800
Application:
Commercial
BAA Compliant:
No
Collection:
Model LF358
Cover Material:
Bronze
Depth:
5-3/5 in
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Height:
5 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-7/16 in
Material:
Bronze, Stainless Steel
Material Type:
304
Maximum Temperature:
100
Mesh Size:
20
Minimum Temperature:
-20
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
175
Pressure Class:
125#, 150#, 200#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Y Pattern
Weight:
3 lb
Width:
2-7/10 in