1/2 x 1/2 in. 125# Bronze Solder Mesh Wye Strainer
LF358 1/2 x 1/2 in. 125# Bronze Solder Mesh Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Threaded cap
- 20 Mesh screen
- Lead free bronze
- Class 125
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Collection:
- LF358
- Cover Material:
- Bronze
- End Connection 1:
- Socket
- End Connection 2:
- Socket
- End Connections:
- Socket
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Bronze
- Maximum Temperature:
- 100
- Mesh Size:
- 20
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 125#
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Valve Size:
- 1/2 in
- Weight:
- 0.3 lb
- Width:
- 1-3/10 in