DESCRIPTION

  • Bronze
  • Class 125
  • Includes 20 mesh screen
  • Threaded cap

Mueller Steam Specialty 125# Wye Strainer

MLF358

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
IsAcceptableImage
Lead Law Compliant
Yes
Material
Bronze
NSF Certified
No
Pressure Class
125#
Size
1-1/4 in x 1-1/4 in