1/4 x 1/4 in. 125# Solder Bronze Wye Strainer

You last purchased this on
 
Mueller Steam Specialty

1/4 x 1/4 in. 125# Solder Bronze Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Steam Specialty

1/4 x 1/4 in. 125# Solder Bronze Wye Strainer

  • Fast #
  • Part #MLF358B
  • Item #4670697
  • Manufacturer Part #.25-LF358
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in x 1/4 in
Lead Law Compliance Level:
Compliant Not Certified
Length:
3 in
Material:
Bronze, Stainless Steel
Material Type:
304L
Maximum Temperature:
150
Mesh Size:
20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
125#
Recommended Valve Application:
Water
Width:
1-15/16 in