• Cart

DESCRIPTION

  • End connection: Threaded
  • Mesh size: 20
  • Pressure class: 150 175# SWT
  • Valve body material: Bronze

Mueller Steam Specialty 150 - 175# Bronze Sweat Perforated Wye Strainer

M35312M

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM B-61
End Connection 1
Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Bronze
Mesh Size
20
Pressure Class
150-175#

Starting at
Call for Pricing
  • QUANTITY