DESCRIPTION

  • End connection: Threaded
  • Mesh size: 20
  • Pressure class: 150#
  • Valve body material: Bronze

Mueller Steam Specialty 150# Bronze Thread 20 Mesh Wye Strainer

M351M

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM B-62
End Connection 1
Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
150
Mesh Size
20
Pressure Class
150#

Starting at
Call for Pricing
  • QUANTITY