DESCRIPTION

  • .062 Perf screen
  • Bolted cover
  • Class 150
  • WCB CS

Mueller Steam Specialty 150# Carbon Steel Flange Perforated Wye Strainer

M781CSL

Fitting Sizes:

2-1/2 in x 4 in

SPECIFICATIONS

ASTM Specifications
ASTM A-126
End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
2-1/2 in
Fitting Size 2
4 in
Fitting Sizes
2-1/2 in x 4 in
Material
Carbon Steel
Maximum Pressure
285 psi
Maximum Temperature
565
Perforation Size
1/16 in
Pressure Class
150#
Valve Body Style
Y Pattern

Starting at
$803.92
EACH
  • QUANTITY