• Cart

DESCRIPTION

  • 0.062 Perf screen
  • Bolted cover
  • Class 150
  • WCB CS

Mueller Steam Specialty Model 781 150# Flanged Perforated Wye Strainer

M781CS

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM A-126
Collection
Model 781
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Material
Carbon Steel
Maximum Pressure
285 psi
Maximum Temperature
150
Mesh Size
1/16
Perforation Size
1/16 in
Pressure Class
150#
Strainer Type
Wye
Valve Body Style
Y Pattern

Starting at
$804.9
EACH
  • QUANTITY