2-1/2 in. 250# Wye Strainer with Blow-Off Outlet

You last purchased this on
 
Mueller Steam Specialty

Model 752 2-1/2 in. 250# Wye Strainer with Blow-Off Outlet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Steam Specialty

Model 752 2-1/2 in. 250# Wye Strainer with Blow-Off Outlet

  • Fast #
  • Part #M752L
  • Item #266794
  • Manufacturer Part #M6701636
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bolted cover
  • 0.062 perf screen
  • Cast iron
  • Sizes 1 1/2 in. - 24 in. (40 - 600 mm)
  • Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
  • Tapered seats in both the body and cover flange retain screen and prevent particle bypass
  • 304 stainless steel screen
  • Class 250
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME B16.1
ASTM:
ASTM A-126 Class B
Application:
Commercial
BAA Compliant:
No
Collection:
Model 752
Cover Material:
Cast Iron
Depth:
11-1/10 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Height:
11 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
11-1/16 in
Material:
Cast Iron, Stainless Steel
Material Type:
304
Maximum Temperature:
450
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Domestic
Perforation Size:
1/16 in
Pressure - High:
250, 500
Pressure - Maximum:
200 psi
Pressure Class:
250#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Y Pattern
Weight:
40 lb
Width:
7-1/2 in