2 x 2 in. 300# Screwed Bronze Wye Strainer
2 x 2 in. 300# Screwed Bronze Wye Strainer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant, Not Certified
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in x 2 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 6-1/8 in
- Material:
- Bronze, Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 150
- Mesh Size:
- 20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 250#
- Recommended Valve Application:
- Water
- Width:
- 4-3/4 in