DESCRIPTION

  • Class 600
  • Includes 0.062 perforated screen
  • Threaded cap
  • Weldable cast B-grade carbon steel

Mueller Steam Specialty 250# Wye Strainer

M11M

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Material
Cast Iron
Maximum Pressure
400 psi
Maximum Temperature
150
Mesh Size
20
NSF Certified
No
Pressure Class
250#
Size
2-1/2 in x 2-1/2 in