DESCRIPTION

  • .062 Perf screen
  • Bolted cover
  • Cast iron
  • Class 250

Mueller Steam Specialty Cast Iron Flanged End Perforated Wye Strainer

M752

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B
End Connection 1
Flanged
End Connection 2
Female Threaded
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Fitting Sizes
2-1/2 in x 2 in
Material
Cast Iron
Maximum Pressure
200 psi
Maximum Temperature
150
NSF Certified
No
Perforation Size
1/16 in
Pressure Class
250#
Valve Body Style
Y Pattern

Starting at
$290.25
EACH
  • QUANTITY