3 in. Cast Iron 250# Thread .062 Perforated Wye Strainer
Model 11M 3 in. Cast Iron 250# Thread .062 Perforated Wye Strainer
Frequently Purchased Together
Product Details
- Screwed cap
- 0.062 perf screen
- Cast iron
- Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
- Sizes 1/4 in. - 4 in. (6 - 100 mm)
- 304 stainless steel screen
- Machined seats in both body and cap align and lock the screen in place to stop sediment bypass
- Class 250
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM A-126 Class B
- Application:
- Commercial
- BAA Compliant:
- No
- Collection:
- Model 11M
- Cover Material:
- Cast Iron
- Depth:
- 10 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 8-4/5 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 10 in
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 400
- Minimum Temperature:
- -20
- Origin:
- Domestic
- Perforation Size:
- 1/16 in
- Pressure - High:
- 250, 400
- Pressure Class:
- 250#, 400#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Y Pattern
- Weight:
- 30 lb
- Width:
- 5-3/5 in