DESCRIPTION

  • End connection: Threaded
  • Mesh size: 20
  • Pressure class: 300#
  • Valve body material: Bronze

Mueller Steam Specialty 300# Bronze Thread Mesh Wye Strainer

M352M

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM B-62
End Connection 1
Threaded
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
150
Mesh Size
20
Pressure Class
300#

Starting at
Call for Pricing
  • QUANTITY