DESCRIPTION

  • Class 300
  • These are especially critical where weld debris is often present in the pipeline
  • They are well suited for long service in high pressure and temperature applications
  • Used to strain foreign matter from pipelines and provide economical protection for costly pumps, meters, valves, and other similar mechanical equipment

Mueller Steam Specialty 300# Carbon Steel Flanged Perforated Wye Strainer

M782CSP

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM A-217 Grade CF8M
End Connection 1
Flanged
Fitting Size 1
4 in
Fitting Sizes
4 in
Material
Carbon Steel
Maximum Pressure
300 psi
Maximum Temperature
850

Starting at
Call for Pricing
  • QUANTITY