3/4 x 3/4 in. 600# Screwed NPT Carbon Steel Wye Strainer
3/4 x 3/4 in. 600# Screwed NPT Carbon Steel Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM A-216, ASTM A-240
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Length:
- 3-11/16 in
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 1480 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Water
- Valve Size:
- 3/4 in
- Width:
- 2-13/16 in