3/8 x 3/8 in. 600# Screwed NPT Carbon Steel Wye Strainer
581 3/8 x 3/8 in. 600# Screwed NPT Carbon Steel Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- WCB
- Threaded end
- Y Pattern
- .062 Perf screen
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM A-216, ASTM A-240
- Application:
- Commercial, Industrial
- BAA Compliant:
- No
- Collection:
- 581
- Cover Material:
- Carbon Steel
- Depth:
- 2-2/5 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Height:
- 1-3/10 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 2-15/16 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 750
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Perforation Size:
- 1/16 in
- Pressure - Maximum:
- 1480 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Water
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Y Pattern
- Valve Size:
- 3/8 in
- Weight:
- 2 lb
- Width:
- 3-1/20 in