DESCRIPTION

  • .062 Perf screen
  • Class 600
  • Threaded cap
  • WCB CS

Mueller Steam Specialty 600# Carbon Steel Threaded Mesh Wye Strainer

M581CS

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM A-126
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Material
Carbon Steel
Perforation Size
1/16 in
Pressure Class
600#
Valve Body Style
Y Pattern

Starting at
$88.83
EACH
  • QUANTITY