DESCRIPTION

  • .062 Perf screen
  • Class 600
  • Threaded cap
  • WCB CS

Mueller Steam Specialty 600# Wye Strainer

M582CS

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Female Threaded
Fitting Size 1
1 in
Fitting Size 2
2 in
Fitting Sizes
1 in x 2 in
Material
Carbon Steel
Maximum Pressure
1480 psi
Maximum Temperature
750
Perforation Size
1/16 in
Pressure Class
600#
Valve Body Style
Y Pattern

Starting at
$103.15
EACH
  • QUANTITY